Shop GENIUS TOOLS
Create Account
3/8in Dr. 1/2in Cr.-Mo Deep Impact Socket
- Mfr # 366316
- Zoro # G323581795
product price:Â
$
4.41
/ea
Sold in multiples of 2 for
$8.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 366316
- Zoro #
- G323581795
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 1/2 Inch Size 3/8 Inch Drive Chrome Molybdenum CR-Mo Durable Heavy Duty - 366316 Deep Impact Socket This deep impact socket is built for professional hand-tool work where durability, fit, and repeatable performance matter. It features a 6-point profile to help maintain fastener engagement under impact loads, with a 3/8in drive size and an overall length of 63mm (2.48in). Manufactured from Chromium Molybdenum (CR-Mo) alloy steel, it is engineered for high strength, long service life, and anti-corrosive properties. A matte black oxide coating and oil-quenched heat treatment support a tough exterior with a strong core for demanding shop use. Key Benefits 6-point deep impact design helps reduce rounding and improves fastener grip. 3/8in drive with 63mm length reaches recessed fasteners more easily. CR-Mo alloy steel construction delivers high strength and heavy-duty durability. Matte black oxide finish helps resist corrosion in harsh work environments. Oil-quenched heat treatment supports a tough exterior and strong inner core. Stamped size markings provide quick identification and better tool organization. Meets or exceeds ANSI standards for impact socket quality and performance. Designed and made for professional technicians, this socket is built to handle repeated, high-torque impact use while maintaining reliable fit and identification over time. SKU: 366316.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.