Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 9/16in Deep Impact Socket
- Mfr # 669550
- Zoro # G923584141
product price:Â
$
35.62
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 669550
- Zoro #
- G923584141
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 9/16 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Heavy-Duty - 669550 Impact Socket This 3/4in drive, 1 9/16in deep impact socket is built for high-torque fastening work where strength and fit matter. Its Chromium Molybdenum alloy steel construction supports repeated impact use, while the finish and heat treatment help maintain long-term durability in professional toolboxes. With a 90mm (3.54in) overall length and permanently stamped sizing, it's easy to identify and handle during daily service tasks, reducing guesswork when you're moving quickly between fastener sizes. Key Benefits 3/4in drive and 1 9/16in deep design for heavy-duty impact work. Chromium Molybdenum alloy steel delivers high strength and long service life. Anti-corrosive material properties help resist wear in tough shop environments. Oil-quenched heat treatment improves core strength for repeated impact cycles. Matte black oxide coating adds a tough exterior and helps reduce corrosion. Permanently stamped size markings support fast identification and better tool organization. SKU: 669550. Designed for professional technicians, this impact socket balances durability, clear identification, and consistent manufacturing standards. The CR-Mo steel build and protective black oxide finish support frequent, high-load use while maintaining a reliable fit and long-term performance in demanding tool setups.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.