Shop GENIUS TOOLS
Create Account
1/2in Dr. 1in Cr-Mo Impact Socket
- Mfr # 464032
- Zoro # G923581812
original price:Â $9.80 , new price: $8.82 , 10 percent off
new price:Â
$
8.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 464032
- Zoro #
- G923581812
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 Inch Size 1/2 Inch Drive High Strength CR-Mo Steel Durable Heavy Duty - 464032 Impact Socket Built for impact-rated fastening, this 6-point socket is sized at 1 inch with a 1/2 inch drive and a compact 44mm (1.73 inch) overall length. The 6-point profile helps keep contact on fastener flats for a secure fit under load. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it is designed for high strength, durability, and anti-corrosive performance. For fast identification in busy tool storage, the size is permanently stamped on the socket. Key Benefits 1 inch 6-point impact socket design supports secure, torque-ready engagement. 1/2 inch drive size fits common impact tools and professional ratchets. 44mm (1.73 inch) overall length helps access tight, constrained spaces. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Matte black oxide coating adds a tough exterior and anti-corrosive protection. Oil-quenched heat treatment improves core strength for long-term heavy use. Permanently stamped size marking speeds selection and improves tool organization. SKU: 464032. This impact socket meets or exceeds ANSI standards and is designed for professional technicians who rely on consistent performance under repeated heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.