Shop GENIUS TOOLS
Create Account
3/4in Dr. 72mm Deep Impact Socket
- Mfr # 649572
- Zoro # G623579430
product price:Â
$
197.70
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649572
- Zoro #
- G623579430
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 72mm Size 3/4 Inch Drive Chrome Molybdenum CR-Mo Heavy Duty - 649572 Impact Socket This 3/4in drive 72mm deep impact socket is built for high-torque impact applications where strength and fit matter. The deep profile helps access recessed fasteners, while clearly stamped sizing supports fast socket selection during organized, repeatable work. Constructed from Chromium Molybdenum (CR-Mo) alloy steel, it is designed for professional durability and corrosion resistance. Heat treatment via oil quenching and a matte black oxide coating contribute to a tough exterior with a strong inner core for long service life. Key Benefits 3/4in drive, 72mm deep impact socket for demanding high-torque fastening. 110mm overall length helps reach deep-seated or recessed fasteners reliably. CR-Mo alloy steel construction delivers strength, durability, and anti-corrosive protection. Oil-quenched heat treatment enhances core strength for repeated impact use. Matte black oxide coating creates a tough exterior suited to shop conditions. Permanently stamped size markings support quick identification and tool organization. SKU: 649572. Designed for professional technicians and heavy use, this impact socket balances deep reach, durable CR-Mo construction, and long-lasting heat-treated performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.