Shop GENIUS TOOLS
Create Account
3/8in Dr. 12mm Deep Impact Swivel Socket
- Mfr # 380012MD
- Zoro # G623583277
product price:Â
$
20.13
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 380012MD
- Zoro #
- G623583277
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 12mm Deep Swivel 3/8 Inch Drive Heavy Duty - 380012MD Impact Socket SKU: 380012MD. This 3/8in drive, 12mm deep swivel impact socket is built to handle impact-duty fastening where angle access matters. The swivel design helps maintain engagement on fasteners in tight or obstructed areas while the deep profile supports added reach. Constructed from chromium-vanadium steel alloy and finished in matte black oxide, it's designed for long-term durability with anti-corrosive properties. Heat treatment through oil quenching delivers a tough exterior and strong inner core, and the permanently stamped size marking supports quick identification in a busy tool setup. Key Benefits 12mm deep swivel impact socket provides flexible access in tight spaces. 3/8in drive format fits common impact tools and shop-standard setups. 95mm overall length balances extra reach with controlled maneuverability. Chromium-vanadium steel alloy supports high strength and long-term durability. Matte black oxide coating adds protection and a tough, wear-resistant exterior. Oil-quenched, heat-treated construction improves core strength for heavy use. Stamped size markings stay readable for fast, reliable tool organization. Designed to meet or exceed ANSI standards and made for professional technicians, this impact swivel socket focuses on dependable performance under repeated impact use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.