Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 1/4in(12 pt.) Thin Wall Impact Socket
- Mfr # 695272
- Zoro # G523584312
product price:Â
$
56.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 695272
- Zoro #
- G523584312
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 2 1/4 Inch 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 695272 Impact Socket This 3/4 inch drive, 2 1/4 inch 12-point thin wall impact socket is built for heavy-duty impact use where clearance is limited. The thin wall profile helps reach fasteners in tight spaces while maintaining strength for professional workloads. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it delivers high strength and durability with anti-corrosive properties. An oil-quenched heat treatment and matte black oxide finish support long service life and consistent performance under repeated impact cycles. Key Benefits 3/4 inch drive with 2 1/4 inch size for demanding impact applications. 12-point design supports secure engagement on compatible fasteners under load. Thin wall profile improves access in restricted areas without sacrificing durability. CR-Mo alloy steel construction provides high strength and anti-corrosive properties. Oil-quenched heat treatment improves core toughness for long-term professional use. Matte black oxide coating adds a durable exterior for repeated impact service. Stamped size markings help fast identification and better tool organization. Overall length is 73mm (2.87 inches) for a balance of reach and maneuverability. SKU: 695272.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.