Shop GENIUS TOOLS
Create Account
3/8in Dr. 13mm Deep Impact Swivel Socket
- Mfr # 380013MD
- Zoro # G023582030
original price:Â $20.13 , new price: $18.12 , 9 percent off
new price:Â
$
18.12
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380013MD
- Zoro #
- G023582030
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 13mm Deep Swivel 3/8 Inch Drive Heavy Duty - 380013MD Impact Socket This 3/8in drive 13mm deep swivel impact socket is built for fastener access when straight-line clearance is limited. The swivel design supports a full range of motion for tight, hard-to-reach areas, while the deep profile helps reach recessed fasteners with better engagement. Constructed from chromium-vanadium steel alloy for strength and durability, it is heat treated through oil quenching and finished with a matte black oxide coating. Size markings are stamped for quick identification during tool organization and daily use. Key Benefits 3/8in drive, 13mm deep swivel impact socket for angled fastener access. 95mm overall length balances reach and control in confined areas. Chromium-vanadium steel alloy provides high strength and long-term durability. Oil-quenched heat treatment improves exterior toughness and inner core strength. Matte black oxide coating helps resist corrosion in demanding work environments. Permanently stamped size markings support faster selection and cleaner organization. Designed for professional technicians and heavy, repeated use, this socket combines a deep reach profile with swivel flexibility to maintain access without sacrificing durability. SKU: 380013MD. Built for dependable performance where impact-rated strength and accurate size identification matter most.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.