Shop GENIUS TOOLS
Create Account
3/4in Dr. 44mm Deep Impact Socket
- Mfr # 649544
- Zoro # G523583865
product price:Â
$
48.56
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649544
- Zoro #
- G523583865
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 44mm 3/4 Inch Drive Chrome Molybdenum Heavy Duty - 649544 Deep Impact Socket This 3/4in drive 44mm deep impact socket is built for high-torque fastening where strength, fit, and longevity matter. The deep profile provides added reach for recessed fasteners, while clear, permanent size markings support faster tool selection in busy work environments. Constructed from Chromium Molybdenum Alloy Steel, it is engineered for durability and resistance to corrosion. Heat treatment through oil quenching and a matte black oxide coating help deliver a tough exterior with a strong inner core for consistent professional performance. Key Benefits 3/4in drive, 44mm deep impact socket for high-torque applications. 90mm overall length improves access to deeper nuts and bolts. Chromium Molybdenum Alloy Steel supports high strength and long service life. Anti-corrosive material properties help withstand harsh shop and field conditions. Oil-quenched heat treatment enhances core strength for repeated impact use. Matte black oxide coating adds a tough exterior for professional durability. Permanently stamped size markings make identification quick and reliable. SKU: 649544. Designed for professional technicians, it is made to hold up under heavy use while maintaining dependable size identification and consistent performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.