Shop GENIUS TOOLS
Create Account
3/8in Dr. 13mm Impact Socket
- Mfr # 313013
- Zoro # G523580499
product price:Â
$
2.11
/ea
Sold in multiples of 3 for
$6.33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 313013
- Zoro #
- G523580499
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 13mm 3/8 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 313013 Impact Socket SKU: 313013. This 13mm, 6-point impact socket is built for consistent fastener engagement and dependable torque transfer with a 3/8in drive impact setup. With a 30mm (1.18in) overall length, it fits into compact work areas while keeping sizing quick to confirm thanks to permanently stamped markings. The socket is heat treated through oil quenching and finished with a matte black oxide coating for a tough exterior and a strong inner core intended for long-term professional use. Key Benefits 13mm 6-point design helps reduce rounding and improves fastener contact. 3/8in drive size supports common impact tool and ratchet applications. 30mm (1.18in) overall length suits tighter spaces and controlled access. Chromium-vanadium steel alloy construction provides strength and anti-corrosive properties. Oil-quenched heat treatment enhances core strength for heavy-duty service life. Matte black oxide coating adds a durable exterior for jobsite use. Designed for professional technicians and demanding toolboxes, this socket emphasizes durability, clear size identification, and standards-based performance. Its combination of a 6-point profile, compact length, and heat-treated construction supports repeatable results when working on impact-rated fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.