Shop GENIUS TOOLS
Create Account
3/8in Dr. 1/4in Cr.-Mo Impact Socket
- Mfr # 363208
- Zoro # G323582020
product price:Â
$
2.71
/ea
Sold in multiples of 3 for
$8.13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 363208
- Zoro #
- G323582020
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1/4 Inch Size 3/8 Inch Drive Chrome Molybdenum Durable Construction - 363208 Impact Socket SKU: 363208. This 3/8in drive, 1/4in size impact socket is built for professional fastening and removal work where consistent fit and impact-rated strength matter. Its compact 28mm (1.1in) overall length helps when clearance is limited around fasteners. Constructed from Chromium Molybdenum Alloy Steel (Cr-Mo), it is designed for high strength, durability, and anti-corrosive performance. Heat treatment via oil quenching and a matte black oxide coating contribute to a tough exterior and strong inner core for long-term use. Key Benefits 3/8in drive with 1/4in socket size for common impact applications. 28mm (1.1in) overall length fits tighter spaces around fasteners. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Matte black oxide coating helps protect against wear and corrosion. Oil-quenched heat treatment improves outer toughness and inner core strength. Permanently stamped size markings make identification quick and reliable. Designed for professional technicians and heavy-use environments, this impact socket combines impact-rated Cr-Mo strength with clear size stamping for easier organization. The black oxide finish and heat-treated build help it hold up over time while maintaining consistent performance on the job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.