Shop GENIUS TOOLS
Create Account
3/4in Dr. 45mm(12 pt.) Thin Wall Impact Socket
- Mfr # 655245
- Zoro # G323580804
product price:Â
$
32.61
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 655245
- Zoro #
- G323580804
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 45mm 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 655245 Impact Socket Built for high-torque fastening, this 45mm thin wall impact socket combines a 3/4in drive with a 12-point profile for efficient engagement. The thin wall design improves access where surrounding components limit clearance, while keeping the socket suited for demanding professional work. Constructed from Chromium Molybdenum Alloy Steel, it is designed for strength, durability, and anti-corrosive performance. Heat treatment through oil quenching and a matte black oxide coating support a tough exterior and a strong core. Permanent size stamping helps keep your impact socket set organized and easy to identify. Key Benefits Thin wall 45mm design fits tighter clearances around fasteners and housings. 3/4in drive and 63mm overall length suit heavy-duty impact applications. 12-point configuration helps seat securely on fasteners for consistent engagement. Chromium Molybdenum alloy steel delivers strength with anti-corrosive properties. Oil-quenched heat treatment supports durable exterior and strong inner core. Matte black oxide finish improves wear resistance for long-term professional use. Permanently stamped size marking enables quick identification and better organization. SKU: 655245. This socket is designed for professional technicians who need reliable performance, durability, and easy size identification in a thin wall impact format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.