Shop GENIUS TOOLS
Create Account
3/4in Dr. 22mm Hex Shank Bit Holder
- Mfr # 622+
- Zoro # G423579586
original price:Â $17.98 , new price: $16.18 , 10 percent off
new price:Â
$
16.18
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 622+
- Zoro #
- G423579586
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Bit Holder 22mm Hex Shank 3/4 Inch Drive Heavy-Duty Steel Construction - 622+ Impact Bit Holder This 3/4in drive 22mm impact bit holder is built for professional hand tool setups where strength, fit, and reliability matter. With a 55mm overall length, it provides a compact, straightforward way to run 22mm hex shank bits on a 3/4in drive system. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength and durability while offering anti-corrosive properties. Heat treatment through oil quenching, plus a matte black oxide coating, supports a tough exterior and a strong inner core suited to heavy use. Key Benefits 3/4in drive, 22mm hex shank impact bit holder for demanding applications. 55mm overall length keeps the setup compact and easier to control. Chromium Molybdenum Alloy Steel helps deliver strength and long-term durability. Anti-corrosive properties support performance in shop environments and daily handling. Oil-quenched heat treatment improves core strength for repeated professional use. Matte black oxide coating adds a tough exterior finish for wear resistance. Permanently stamped size marking speeds identification and tool organization. Designed for professional technicians, it's a dependable choice for maintaining consistent bit fit and tool identification across heavy-duty 3/4in drive impact and hand tool work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.