Shop GENIUS TOOLS
Create Account
3/8in Dr. Impact Bit Holder for 1/4in Hex Shank
- Mfr # 380031
- Zoro # G323581344
product price:Â
$
8.25
/ea
Sold in multiples of 2 for
$16.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380031
- Zoro #
- G323581344
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Bit Holder 3/8 Inch Drive for 1/4 Inch Hex Shank Heavy Duty - 380031 Impact Bit Holder This 3/8in drive impact bit holder is built for use with 1/4in hex shank impact bits, providing a secure, dependable connection for impact driving tasks. Its 75mm overall length supports control in tight or fast-paced work where consistent fit matters. Made from Chromium-vanadium steel alloy, it combines strength with anti-corrosive properties for long service life. A matte black oxide finish and oil-quenched heat treatment add durability for heavy, repeated professional use. Key Benefits 3/8in drive accepts 1/4in hex shank impact bits for versatile fastening. 75mm overall length supports access and control in a compact profile. Chromium-vanadium steel alloy delivers high strength with anti-corrosive protection. Heat treated through oil quenching for a tougher exterior and strong core. Matte black oxide coating helps protect the surface in demanding shop environments. Size is permanently stamped for quick identification and better tool organization. Designed and made for professional technicians, this heavy-duty holder focuses on durability, clear identification, and reliable engagement with impact bits. SKU: 380031. Built to perform over a lifetime of heavy use, it supports consistent results while maintaining a clean, organized setup in your tool storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.