Shop GENIUS TOOLS
Create Account
3/8in Dr. 1/4in Hex Shank Bit Holder
- Mfr # 308+
- Zoro # G023583198
product price:Â
$
3.48
/ea
Sold in multiples of 2 for
$6.96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+
- Zoro #
- G023583198
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Bit Holder 1/4 Inch Hex Shank 3/8 Inch Drive Durable Steel Construction - 308+ Bit Holder Socket Accessory This 3/8in drive bit holder is built to hold 1/4in hex shank bits securely for controlled fastening and removal. With a compact 28mm overall length, it's sized for tighter spaces while keeping the connection stable between your drive tool and bit. Made from Chromium-vanadium Steel Alloy, it delivers high strength and durability with anti-corrosive properties for long-term service. Key Benefits 3/8in drive to 1/4in hex shank interface for secure bit retention. 28mm overall length helps access confined areas without added bulk. Chromium-vanadium steel alloy improves strength for demanding professional use. Anti-corrosive properties help resist rust and wear in harsh shop conditions. Meets or exceeds ANSI standards for dependable fit, performance, and safety. Designed and made for professional technicians, this bit holder focuses on fit, durability, and reliable performance over repeated use. Its compact profile and robust steel construction make it a practical addition to a 3/8in drive setup when working with 1/4in hex shank bits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.