Shop GENIUS TOOLS
Create Account
1/2in Dr. 5/16inHex Impact Bit Holder, 48mmL
- Mfr # 464810
- Zoro # G423584191
original price:Â $8.43 , new price: $7.59 , 9 percent off
new price:Â
$
7.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 464810
- Zoro #
- G423584191
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Bit Holder 5/16 Inch Hex, 1/2 Inch Drive, 48mm Length, Durable Construction - 464810 Impact Bit Holder This 1/2in drive impact bit holder is built to accept 5/16in hex shank impact bits, providing a secure interface between your impact drive and the bit. The compact 48mm (1.89in) overall length helps keep the setup short for better control in tighter working areas. Manufactured from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it's engineered for strength, durability, and anti-corrosive protection. Sizes are stamped for quick, permanent identification when organizing and selecting tools. Key Benefits 1/2in drive accepts 5/16in hex shank impact bits for secure fit. 48mm (1.89in) length keeps the holder compact for tighter spaces. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds protection with anti-corrosive properties. Stamped size markings provide fast, permanent identification for tool organization. Meets or exceeds ANSI standards for professional workshop performance expectations. Designed for professional technicians and heavy daily use, this impact bit holder focuses on dependable engagement, long-term wear resistance, and easy identification in a busy tool set. SKU: 464810.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.