Shop GENIUS TOOLS
Create Account
3/8in Dr. 1/4in Hex shank, Heavy duty impact bit holder
- Mfr # 363008
- Zoro # G723582026
product price:Â
$
15.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 363008
- Zoro #
- G723582026
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Bit Holder 1/4 Inch Hex Shank Heavy Duty 3/8 Inch Drive Durable Construction - 363008 Impact Bit Holder Built for professional technicians, this 3/8in drive impact bit holder is designed to accept 1/4in hex shank impact bits while maintaining a secure, stable connection under load. Its compact 30mm (1.18in) overall length helps keep setups tight and controlled. Manufactured from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating provide a tough exterior with strong inner core performance for long-term service. Key Benefits 3/8in drive size fits 1/4in hex shank impact bits securely. 30mm (1.18in) overall length keeps access manageable in tighter spaces. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Anti-corrosive material properties help resist wear in demanding shop conditions. Oil-quenched heat treatment improves core strength for heavy professional use. Matte black oxide coating adds a tough exterior for impact-rated applications. Permanently stamped sizing supports fast identification and better tool organization. SKU: 363008. Designed for repeated impact use, it provides a dependable interface between a 3/8in drive tool and 1/4in hex impact bits without compromising durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.