Shop VEVOR
See all product information
Create Account
Polyester Pulling Tape Mule Tape 1/2" x 528' 1250 lbf Tensile Capacity
- Mfr # 161M127MG4
- Zoro # G523372001
product price:Â
$
25.35
/ea
Key Features
Length
6,338.59 in
Pull Tape Size
528' x 1/2" (160.9 m x 1.3 cm)
Material
100% Polyester Fiber
Pull Tape Thickness
0.06 in (1.5 mm)
Stretch Strength
1,250 lbf (567 kgf)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 161M127MG4
- Zoro #
- G523372001
- UPC #
- 197988203384
- Country of Origin
- China
- Item
- Polyester Pull Tapes
- Material
- 100% Polyester Fiber
- Stretch Strength
- 1,250 lbf (567 kgf)
- Reel Material
- Polypropylene (PP)
- Color
- White
Dimensions
- Length
- 6,338.59 in
- Pull Tape Size
- 528' x 1/2" (160.9 m x 1.3 cm)
- Pull Tape Thickness
- 0.06 in (1.5 mm)
- Height
- 0.04 in
- Width
- 0.5 in
Description
VEVOR Polyester Pull Tape, 1/2" x 528' Mule Tape Flat Rope, 1250 lbf Tensile Capacity, Printed Webbing Cable Pulling Tape for Packaging, Gardening, Commercial Electrical, Conduit Work, White
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.