Shop GENIUS TOOLS
Create Account
3/4in Dr. 38mm(12 pt.) Thin Wall Impact Socket
- Mfr # 655238
- Zoro # G923584011
original price:Â $16.20 , new price: $14.58 , 10 percent off
new price:Â
$
14.58
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 655238
- Zoro #
- G923584011
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 38mm 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 655238 Impact Socket This 38mm, 12-point thin wall impact socket is built for tight-clearance fastening where a standard wall socket may not fit. The 3/4in drive size and 57mm (2.24in) overall length keep it compact while maintaining impact-ready strength. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it is designed for high strength, durability, and anti-corrosive performance. Size markings are stamped for fast, permanent identification in a professional tool setup. Key Benefits Thin wall design helps access fasteners in tighter clearances without compromise. 3/4in drive, 38mm size, and 57mm length suit demanding impact applications. CR-Mo alloy steel construction delivers high strength and long-term durability. Oil-quenched heat treatment enhances inner core strength for professional service life. Matte black oxide coating supports anti-corrosive protection and a tough exterior. Permanently stamped size markings speed identification and improve tool organization. SKU 655238 is engineered for technicians who rely on consistent fit and dependable performance. The 12-point profile, thin wall geometry, and hardened CR-Mo build combine to support repeated impact use while maintaining durability and clear size visibility in the toolbox.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.