Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 3/4in Impact Socket
- Mfr # 665256
- Zoro # G223579755
original price:Â $32.61 , new price: $29.35 , 10 percent off
new price:Â
$
29.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 665256
- Zoro #
- G223579755
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 3/4 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Heavy-Duty - 665256 Impact Socket This 3/4in drive impact socket is built for high-torque fastening work where strength, fit, and long-term durability matter. The 1 3/4in size is clearly stamped for fast identification, supporting efficient tool organization in busy professional environments. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it balances high strength with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide finish create a tough exterior while supporting core strength for sustained professional use. Key Benefits 3/4in drive with 1 3/4in size supports demanding impact applications. 63mm overall length provides practical reach while maintaining control. CR-Mo alloy steel construction delivers high strength and long service life. Anti-corrosive material properties help resist wear in tough shop conditions. Oil-quenched heat treatment improves durability with strong exterior and core strength. Matte black oxide coating adds protection and a tough, professional finish. Permanently stamped size markings speed identification and improve tool organization. Meets or exceeds ANSI standards and is designed for professional technicians.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.