Shop GENIUS TOOLS
Create Account
1/4in Dr. 7mm Deep Impact Socket
- Mfr # 215207
- Zoro # G023578729
product price:Â
$
4.33
/ea
Sold in multiples of 2 for
$8.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 215207
- Zoro #
- G023578729
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 7mm 1/4 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 215207 Deep Impact Socket SKU: 215207. This 7mm deep impact socket is built for 1/4in drive applications where controlled torque and fastener access matter. The 6-point profile is designed to seat securely on fasteners while helping reduce slippage during impact use. Constructed from chrome molybdenum steel and finished with a matte black oxide coating, it's engineered for strength, wear resistance, and long-term shop durability. Permanent size stamping supports quick identification when organizing sockets or working through multiple fastener sizes. Key Benefits 7mm 6-point impact design helps reduce slippage and rounding of fasteners. 1/4in drive size supports compact impact setups and precise torque application. Deep 50mm length reaches recessed fasteners and improves access in tight areas. Chrome molybdenum steel construction delivers strength and durability under impact loads. Heat treated through oil quenching for a tough exterior and strong inner core. Matte black oxide coating adds wear resistance and helps protect against corrosion. Stamped size markings stay readable for faster identification and better tool organization. This socket meets or exceeds ANSI standards and is designed for professional technicians who expect consistent fit and reliable performance over heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.