Shop GENIUS TOOLS
Create Account
3/8in Dr. 11mm Deep Impact Swivel Socket
- Mfr # 380011MD
- Zoro # G923579154
original price:Â $20.13 , new price: $18.12 , 9 percent off
new price:Â
$
18.12
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380011MD
- Zoro #
- G923579154
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 11mm Deep Swivel 3/8 Inch Drive Heavy-Duty Chrome Molybdenum - 380011MD Impact Socket SKU: 380011MD. This 3/8 inch drive, 11mm deep swivel impact socket is built for fastener access in confined spaces where straight sockets can't align. The swivel design provides a practical range of motion while maintaining the strength expected from an impact-rated tool. With a 95mm (3.74 inch) overall length, it adds reach without sacrificing control. A matte black oxide coating supports durability in shop conditions, and permanently stamped sizing improves identification during tool organization and daily use. Key Benefits Deep 11mm swivel impact socket helps reach tight, hard-to-access fasteners. 3/8 inch drive size suits many professional ratchets and impact tools. 95mm overall length balances added reach with stable handling and control. Heat treated through oil quenching for tough exterior and strong inner core. Matte black oxide coating adds durability for long-term professional service. Sizes are stamped permanently for quick identification and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed for professional technicians, this swivel impact socket combines a deep profile with a flexible head to improve alignment on difficult angles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.