Shop GENIUS TOOLS
Create Account
3/8in Dr. 14mm Hex Head Driver, 52mmL
- Mfr # 345214
- Zoro # G123579756
original price:Â $10.35 , new price: $8.73 , 15 percent off
new price:Â
$
8.73
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 345214
- Zoro #
- G123579756
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 14mm Size 3/8 Inch Drive 52mm Length Durable Steel Construction - 345214 Impact Bit Socket This 3/8in drive 14mm hex head driver is built for impact bit socket applications where dependable fit and strength matter. With a 52mm (2.05in) overall length, it balances compact access with stable control during high-torque work. Manufactured from Chromium Molybdenum Alloy Steel, it is designed for high strength, durability, and anti-corrosive protection. The socket is heat treated and finished with a black oxide coating to support the rigorous needs of professional technicians. Key Benefits 3/8in drive with 14mm hex head for high-torque impact applications. 52mm overall length provides reach while maintaining control in tight spaces. Chromium Molybdenum Alloy Steel construction supports strength and long-term durability. Anti-corrosive material properties help resist wear in demanding shop environments. Heat-treated for strength; black oxide coating helps withstand professional use. Permanently stamped size markings improve tool organization and fast identification. SKU 345214 is designed as a professional-grade hex head driver for technicians who need consistent performance under repeated impact use. Clear size identification, durable alloy steel construction, and standards compliance make it a practical choice for maintaining an efficient, reliable hand-tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.