1/2in Dr. 10mm Hex Head Driver 60mmL
- Mfr # 446010
- Zoro # G823583756
product price:Â
$
12.31
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 446010
- Zoro #
- G823583756
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 10mm Size 1/2 Inch Drive 60mm Length Durable Steel Construction - 446010 Impact Hex Bit Socket This 10mm hex impact bit socket is built for 1/2in drive setups where consistent fit and strength matter. With a 60mm (2.36in) overall length, it provides a compact profile that still offers practical reach for service work requiring a hex head driver. Manufactured from Chromium Molybdenum Alloy Steel, it's designed for high strength and durability with anti-corrosive properties. The impact bit socket is heat treated for added strength and finished with a black oxide coating to help withstand demanding professional environments. Key Benefits 10mm hex impact bit socket design supports precise engagement and dependable torque transfer. 1/2in drive size matches common impact and ratchet setups in professional toolkits. 60mm (2.36in) overall length balances access, leverage, and controlled handling. Chromium Molybdenum Alloy Steel construction provides high strength and long-term durability. Heat-treated build with black oxide coating helps handle rigorous technician use. Size is stamped for permanent, fast identification during tool organization. SKU 446010 is designed to stay readable and reliable in day-to-day use, with clearly stamped sizing and a durable finish. It's a professional-grade option for technicians who need a 10mm hex driver socket that holds up to repeated impact applications while maintaining consistent performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.