Shop GENIUS TOOLS
Create Account
1/2in Dr. M6 Triple Square Head Driver, 60mmL
- Mfr # 4460T06
- Zoro # G823581523
original price:Â $10.01 , new price: $9.01 , 9 percent off
new price:Â
$
9.01
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4460T06
- Zoro #
- G823581523
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Head Driver M6 Size, 1/2 Inch Drive, 60mm Length, Durable Construction - 4460T06 Triple Square Impact Bit Socket Designed for professional hand tool setups, this triple square head driver is an impact bit socket in M6 size with a 1/2in drive. The 60mm (2.36in) overall length provides a compact, practical profile for controlled fastening and service work where a triple square interface is required. Built from Chromium Molybdenum Alloy Steel, it focuses on strength, durability, and corrosion resistance. The socket is heat treated through oil quenching and finished with a matte black oxide coating to support a tough exterior and strong inner core for long-term professional use. Key Benefits M6 triple square impact bit socket design supports secure engagement and torque transfer. 1/2in drive size pairs easily with common impact tools and ratchets. 60mm (2.36in) overall length balances access, control, and compact storage. Chromium Molybdenum Alloy Steel construction helps deliver high strength and durability. Oil-quenched heat treatment improves toughness for consistent, professional-grade performance. Matte black oxide coating adds corrosion resistance and a durable exterior finish. Stamped size markings provide fast, permanent identification for better tool organization. SKU: 4460T06.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.