3/8in Dr. 14mm Impact Socket
- Mfr # 313014
- Zoro # G023581361
product price:Â
$
1.84
/ea
Sold in multiples of 4 for
$7.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 313014
- Zoro #
- G023581361
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 14mm 3/8 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 313014 Impact Socket This 14mm, 6-point impact socket is built for consistent fit and dependable torque transfer on impact-rated applications. With a 3/8in drive and a compact 30mm (1.18in) overall length, it's a practical size for tight access while maintaining a professional-grade profile. Manufactured from Chromium-vanadium Steel Alloy and finished with a matte black oxide coating, it combines strength with anti-corrosive protection. Permanent size stamping supports fast identification and cleaner tool organization in busy work environments. Key Benefits 14mm 6-point profile helps reduce rounding and improves fastener engagement. 3/8 inch drive fits common impact tools and torque applications. 30mm (1.18 in) overall length supports access in compact working areas. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Oil-quenched heat treatment builds a tough exterior and strong inner core. Matte black oxide coating adds durable surface protection for long-term service. Size markings are stamped for permanent, quick identification and organization. SKU: 313014. Designed and made for professional technicians, this socket is built to handle heavy use while staying easy to identify and dependable over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.