Shop GENIUS TOOLS
Create Account
1/2in Dr. 16mm Cr-Mo Deep Impact Socket
- Mfr # 447816
- Zoro # G123584293
original price:Â $8.80 , new price: $7.92 , 10 percent off
new price:Â
$
7.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 447816
- Zoro #
- G123584293
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 16mm 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 447816 Deep Impact Socket This 16mm deep impact socket is built for high-torque work where strength, fit, and consistent performance matter. The 6-point profile is designed to engage fasteners securely, while the deep length provides added reach for recessed hardware. Made from Chromium Molybdenum Alloy Steel, it balances toughness and durability with anti-corrosive properties. A heat-treat process through oil quenching, paired with a matte black oxide coating, supports long-term professional use and helps maintain a resilient outer surface and strong inner core. Key Benefits 16mm 6-point impact design supports reliable grip under high torque. 1/2 inch drive size fits common impact tools and hand drive applications. Deep length reaches fasteners in recessed or obstructed locations more easily. Chromium Molybdenum Alloy Steel construction provides strength and long-term durability. Oil-quenched heat treatment enhances core strength for demanding professional workloads. Matte black oxide coating adds a tough exterior and corrosion resistance. Permanently stamped size markings improve identification and tool organization. Specifications include a 1/2in drive and an overall length of 78mm (3.07 inches). SKU: 447816.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.