Shop GENIUS TOOLS
Create Account
3/8in Dr. 14mm Spark Plug Socket
- Mfr # 326014
- Zoro # G723581258
original price:Â $5.61 , new price: $5.05 , 9 percent off
new price:Â
$
5.05
/ea
Sold in multiples of 2 for
$10.10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 326014
- Zoro #
- G723581258
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Spark Plug Socket 14mm Size 3/8 Inch Drive Chrome Vanadium Steel Thin Wall Design - 326014 Spark Plug Socket This 3/8in drive 14mm spark plug socket is built for spark plug service where a precise fit and reliable strength matter. The thin wall design helps access spark plugs in tighter engine spaces while maintaining a secure, purpose-made socket profile. Made from chromium-vanadium steel alloy, it delivers high strength and durability with anti-corrosive properties. It also meets or exceeds ANSI standards, supporting consistent performance expectations for professional technicians and serious DIY users. Key Benefits 3/8in drive, 14mm spark plug socket designed for spark plug removal and installation. Thin wall design helps reach spark plugs in tighter or recessed areas. Chromium-vanadium steel alloy provides high strength and long service life. Anti-corrosive properties help resist rust and maintain a clean working surface. Meets or exceeds ANSI standards for dependable, consistent tool performance. SKU 326014 is a professional-grade choice for routine ignition maintenance and workshop use. Its material quality, ANSI compliance, and thin wall form factor make it a practical, durable addition to a 3/8in drive socket set when spark plug access and tool reliability are priorities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.