Shop GENIUS TOOLS
Create Account
3/4in Dr. 24mm 12-Point Hand Socket
- Mfr # 635224
- Zoro # G023584553
original price:Â $7.59 , new price: $6.83 , 10 percent off
new price:Â
$
6.83
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635224
- Zoro #
- G023584553
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 24mm 3/4 Inch Drive 12-Point CR-Mo Durable Chrome Molybdenum - 635224 Hand Socket This 24mm, 12-point hand socket is built for professional technicians who need dependable fit, clear size identification, and long-term durability. The 3/4in drive format and 51mm (2.01in) overall length make it a practical choice for common shop and service work where controlled torque and repeatable engagement matter. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), the socket is designed for high strength under heavy use, while resisting corrosion. A chrome polished finish helps protect the surface and supports easier cleanup after daily work. Key Benefits 24mm 12-point design supports secure fastener engagement and reduced slippage. 3/4in drive size fits compatible ratchets, handles, and torque tools. 51mm (2.01in) overall length balances access and strength in tight areas. Chromium Molybdenum Alloy Steel (CR-Mo) provides high strength and durability. Anti-corrosive material properties help resist rust and wear over time. Chrome polished finish adds toughness and improves corrosion resistance. Stamped size markings enable fast identification and better tool organization. Built to meet or exceed ANSI standards, this socket is made for consistent performance and reliability across repeated service cycles. SKU: 635224.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.