Shop GENIUS TOOLS
Create Account
3/4in Dr. 39mm 12-Point Hand Socket
- Mfr # 635239
- Zoro # G223583080
original price:Â $17.42 , new price: $15.68 , 9 percent off
new price:Â
$
15.68
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635239
- Zoro #
- G223583080
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 39mm 3/4 Inch Drive 12-Point CR-Mo Durable Chrome Molybdenum - 635239 Hand Socket This 39mm, 12-point hand socket is built for professional service work where consistent fit, strength, and long-term durability matter. The 3/4in drive size supports heavy-duty torque requirements, while the compact 58mm overall length helps maintain control in tight or crowded setups. Made from Chromium Molybdenum Alloy Steel (CR-Mo), it is designed for high strength and resistance to corrosion. Clear, stamped size markings support fast identification and organized storage across busy toolboxes and shop environments. Key Benefits 39mm 12-point design helps reduce slippage and fastener rounding. 3/4in drive size suits heavy-duty service and higher torque demands. 58mm overall length balances access, leverage, and control during use. Chromium Molybdenum Alloy Steel (CR-Mo) delivers strength and durability. Chrome polished finish provides a tough, corrosion-resistant exterior surface. Size is stamped for permanent, quick identification and tool organization. Meets or exceeds ANSI standards for dependable professional tool performance. SKU: 635239. Built for long-term shop use, this socket combines CR-Mo construction, a corrosion-resistant chrome finish, and easy-to-read markings into a practical, reliable solution for 3/4in drive applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.