Shop GENIUS TOOLS
Create Account
1 in Dr. 39mm 12-pt Hand Socket
- Mfr # 837039
- Zoro # G225062347
product price:Â
$
23.28
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 837039
- Zoro #
- G225062347
- UPC #
- 193016195744
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 39mm 1 Inch Drive 12-Point CR-Mo Durable Chrome Molybdenum - 837039 Hand Socket This 1 in drive 39mm 12-point hand socket is built for professional toolboxes where strength, fit, and long-term durability matter. Made from Chromium Molybdenum alloy steel (CR-Mo), it delivers high strength while helping resist corrosion in demanding shop environments. The 67mm (2.64 in) overall length provides a practical balance of reach and control. Clearly stamped sizing supports fast identification and better tool organization, while the chrome polished finish adds a tough, corrosion-resistant surface suitable for repeated daily handling. Key Benefits 1 in drive, 39mm 12-point configuration supports secure engagement and efficient positioning. 67mm overall length balances access in tight areas with stable handling. CR-Mo alloy steel construction provides high strength and long-term durability. Anti-corrosive material properties help protect the socket in harsh environments. Chrome polished finish improves corrosion resistance and maintains a clean, professional appearance. Size is stamped for permanent, quick identification during tool selection. Meets or exceeds ANSI standards for dependable performance and consistency. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.