Shop GENIUS TOOLS
Create Account
3/8in Dr. 15mm Deep Hand Socket
- Mfr # 326315
- Zoro # G023582696
product price:Â
$
3.66
/ea
Sold in multiples of 2 for
$7.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 326315
- Zoro #
- G023582696
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 15mm 3/8 Inch Drive High-Strength Chrome Vanadium Steel - 326315, Deep hand socket This 15mm deep hand socket is built for 3/8 inch drive ratchets and extensions, with a 63mm (2.48 inch) overall length to help reach recessed fasteners. It is manufactured from chromium-vanadium steel alloy for high strength and durability, while offering anti-corrosive properties for demanding shop conditions. A chrome polished finish helps resist corrosion and keeps the socket easy to wipe clean after use. For faster tool selection and better organization, the size is permanently stamped for clear identification. Key Benefits 3/8 inch drive deep profile reaches fasteners set in recessed locations. 15mm size suits common metric hardware for professional service applications. Chromium-vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish provides tough, corrosion-resistant surface protection. Permanently stamped size marking supports quick identification and tool organization. Meets or exceeds ANSI standards for consistent, dependable performance. SKU 326315 is designed for professional technicians who need a reliable deep socket that holds up under repeated use. With durable chrome vanadium construction, a corrosion-resistant polished finish, and clear stamped size markings, it supports efficient workflow while maintaining compliance with ANSI performance expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.