Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 3/8in Hand Socket
- Mfr # 685276
- Zoro # G523584398
original price:Â $47.90 , new price: $43.11 , 10 percent off
new price:Â
$
43.11
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 685276
- Zoro #
- G523584398
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 2 3/8 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Construction - 685276 Hand Socket This 3/4in drive, 2 3/8in 6-point hand socket is built for demanding service work where strength, fit, and consistent torque matter. Its 80mm (3.15in) overall length supports stable engagement on fasteners while maintaining practical access in typical shop conditions. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo) and finished with a chrome-polished surface, it is designed to handle heavy use while resisting corrosion. Clearly stamped size markings help keep sockets organized and easy to identify during fast-paced work. Key Benefits 2 3/8in 6-point design grips fasteners securely to reduce rounding. 3/4in drive size supports higher-torque applications with stable fit. 80mm (3.15in) overall length balances access and controlled engagement. Chromium Molybdenum Alloy Steel delivers high strength and long-term durability. Chrome polished finish helps resist corrosion and maintains a clean appearance. Stamped size markings provide permanent, quick identification in tool storage. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.