1/4in Dr. 5/16in Deep Hand Socket
- Mfr # 285210
- Zoro # G423582777
product price:Â
$
3.32
/ea
Sold in multiples of 2 for
$6.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 285210
- Zoro #
- G423582777
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 5/16 Inch 1/4 Inch Drive High-Strength Chrome Finish - 285210 Deep Hand Socket This 5/16 inch deep hand socket is built for consistent fit and controlled torque on 6-point fasteners. The 1/4 inch drive size and 50mm (1.97 inches) overall length help reach deeper-set hardware while keeping the socket compact and easy to handle. Made from Chromium-vanadium steel alloy, it is designed for high strength, durability, and anti-corrosive performance. A chrome polished finish adds resistance to corrosion, and permanently stamped size markings support fast identification during work. Key Benefits 6-point 5/16 inch socket profile helps reduce fastener rounding under torque. 1/4 inch drive size matches common ratchets, extensions, and hand drivers. 50mm (1.97 inch) overall length reaches deeper fasteners in tighter spaces. Chromium-vanadium steel alloy construction supports high strength and long service life. Chrome polished finish provides a tough, corrosion-resistant exterior surface. Permanently stamped size marking enables quick selection and tool organization. SKU 285210 is designed and made for professional technicians and built to perform over a lifetime of heavy use. With a durable alloy body, corrosion-resistant chrome finish, and easy-to-read stamped sizing, it supports efficient, repeatable work without sacrificing strength or reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.