Shop GENIUS TOOLS
Create Account
3/8in Dr. 12mm Hand Socket
- Mfr # 323212
- Zoro # G023581170
product price:Â
$
2.42
/ea
Sold in multiples of 3 for
$7.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 323212
- Zoro #
- G023581170
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 12mm 3/8 Inch Drive Durable Chrome Vanadium Steel - 323212 hand socket This 12mm, 6-point hand socket is built for consistent fit and controlled torque on metric fasteners. The 3/8 inch drive size and compact 30mm overall length (1.18 inches) help it work smoothly with common ratchets and extensions, including in tighter access areas. Made from chromium-vanadium steel alloy, it balances high strength with anti-corrosive properties for long service life. A chrome polished finish adds additional corrosion resistance, while permanently stamped size markings support faster identification and better tool organization. Key Benefits 12mm 6-point socket design helps reduce rounding and improves fastener grip. 3/8 inch drive fits standard ratchets, extensions, and other 3/8 accessories. 30mm overall length (1.18 inches) supports access in compact work areas. Chrome vanadium steel alloy provides strength, durability, and anti-corrosive performance. Chrome polished finish resists corrosion and maintains a clean professional appearance. Permanently stamped size markings make identification quick and tool organization easier. SKU 323212 is designed for professional-grade service, with materials and finish chosen for repeated daily use. The combination of a 6-point profile, durable alloy construction, clear markings, and ANSI-aligned quality makes it a dependable metric socket for long-term toolkits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.