Shop GENIUS TOOLS
Create Account
3/8in Dr. 19mm Deep Hand Socket 12-Point
- Mfr # 336319
- Zoro # G623581662
product price:Â
$
4.60
/ea
Sold in multiples of 2 for
$9.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 336319
- Zoro #
- G623581662
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 19mm 3/8 Inch Drive 12-Point Chrome Finish - 336319 Deep Socket This 19mm deep hand socket is built for consistent fit and reach on deeper fasteners. With a 3/8in drive and 12-point configuration, it supports precise engagement while maintaining smooth operation in daily service work and general mechanical tasks. Constructed from Chromium-vanadium steel alloy and finished in chrome polish, it is designed for strength, durability, and corrosion resistance. Size markings are stamped for quick identification and long-term tool organization. Key Benefits 19mm 12-point deep socket for secure engagement and reduced slippage. 3/8in drive size supports common ratchets and hand tool setups. 63mm overall length reaches recessed fasteners more easily than shallow sockets. Chromium-vanadium steel alloy provides high strength and long service life. Chrome polished finish resists corrosion and wipes clean after use. Stamped size markings help with fast identification and organized storage. Meets or exceeds ANSI standards for dependable fit and performance expectations. The combination of deep reach, durable alloy construction, and clear markings makes it a practical socket choice for technicians who value reliability and repeatable results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.