Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 5/16in Hand Socket
- Mfr # 483842
- Zoro # G723581272
original price:Â $11.10 , new price: $9.99 , 10 percent off
new price:Â
$
9.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483842
- Zoro #
- G723581272
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 5/16 Inch 1/2 Inch Drive Durable Chrome Vanadium Steel - 483842 Hand Socket This 1 5/16in 6-point hand socket is built for consistent fastening work with a 1/2in drive. The 46mm (1.81in) overall length keeps the profile compact while maintaining the strength expected in professional hand tools. Made from Chromium-vanadium steel alloy, it is designed for high strength, durability, and anti-corrosive performance. A chrome polished finish adds further corrosion resistance, while stamped size markings support quick identification during tool organization. Key Benefits 6-point socket design helps reduce slippage and fastener rounding under load. 1/2in drive size fits common ratchets and extensions for broad compatibility. 46mm (1.81in) overall length supports access in tighter working areas. Chromium-vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish provides a tough, corrosion-resistant exterior surface. Stamped size markings stay readable for fast selection and better organization. Meets or exceeds ANSI standards for performance and safety expectations. Designed for professional technicians and built for heavy-use environments, it delivers reliable fit, durable construction, and clear identification features that help keep your socket set efficient and consistent over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.