Shop GENIUS TOOLS
Create Account
3/8in Dr. 19mm Hand Socket 12-Point
- Mfr # 333219
- Zoro # G823582414
product price:Â
$
3.39
/ea
Sold in multiples of 2 for
$6.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 333219
- Zoro #
- G823582414
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 19mm 3/8 Inch Drive 12-Point High-Strength Chrome Finish - 333219 Hand Socket This 19mm hand socket is built for consistent fit and dependable service in professional toolkits. The 12-point profile supports quick engagement on compatible fasteners, while the compact 32mm overall length helps when working in tighter spaces. Manufactured from chromium-vanadium steel alloy and finished in chrome polish, it combines high strength with anti-corrosive protection. Clear, permanently stamped size markings support faster tool identification and better organization in drawers, trays, and socket rails. Key Benefits 19mm 12-point design supports secure engagement and reduces fastener rounding. 3/8 inch drive fits common ratchets and handles for broad compatibility. 32mm overall length keeps the socket compact for tighter working spaces. Chromium-vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish resists corrosion and helps protect the tool surface. Permanently stamped size markings speed identification and tool organization. SKU 333219 is designed and made for professional technicians who rely on repeatable performance over heavy use. The combination of durable alloy construction, corrosion-resistant finish, and easy-to-read size stamping supports efficient work, consistent fit, and dependable storage with your other 3/8 inch drive sockets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.