Shop GENIUS TOOLS
Create Account
1/2in Dr. 30mm 12-pt. Deep Hand Socket
- Mfr # 437830
- Zoro # G623584229
original price:Â $14.48 , new price: $13.03 , 10 percent off
new price:Â
$
13.03
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 437830
- Zoro #
- G623584229
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 30mm 1/2 Inch Drive 12-Point Heavy-Duty Chrome Finish - 437830, Deep Hand Socket This 30mm deep hand socket is built for 1/2in drive setups where added reach is needed for recessed fasteners. The 12-point profile supports confident engagement, while the 78mm (3.07in) overall length helps access hardware in deeper assemblies. Constructed from Chromium-vanadium Steel Alloy, it delivers high strength and durability with anti-corrosive properties. A chrome polished finish adds tough corrosion resistance, and the size is stamped for fast identification in tool storage and on the job. Key Benefits 1/2in drive deep socket in 30mm size with 12-point profile. 78mm (3.07in) overall length improves reach for recessed fasteners. Chromium-vanadium steel alloy provides strength and long-term durability. Anti-corrosive material properties help resist rust in demanding environments. Chrome polished finish is tough and resistant to corrosion over time. Stamped size markings enable quick, permanent identification and organization. Meets or exceeds ANSI standards for consistent fit and performance. Designed for professional-grade use, this socket is made for technicians who rely on repeatable fit, durability, and clear size marking in daily service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.