3/8in Dr. 3/4in Cr.-Mo Deep Impact Socket
- Mfr # 366324
- Zoro # G223584094
product price:Â
$
5.95
/ea
Sold in multiples of 2 for
$11.90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 366324
- Zoro #
- G223584094
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 3/4 Inch Size 3/8 Inch Drive Chrome Molybdenum CR-Mo Durable Heavy Duty - 366324 Deep Impact Socket SKU: 366324. This 3/4in deep impact socket is built for consistent fastening performance with a 3/8in drive and a 6-point design. The deep profile and 63mm (2.48in) overall length help reach fasteners where standard sockets may not. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it's engineered for high strength and durability, with anti-corrosive properties for demanding shop conditions. Heat treatment via oil quenching and a matte black oxide finish support long-term professional use. Key Benefits 6-point deep impact design helps reduce fastener rounding under torque. 3/8in drive with 3/4in size fits common impact socket applications. 63mm (2.48in) overall length provides added reach for recessed fasteners. Chromium Molybdenum alloy steel delivers high strength and durability. Matte black oxide coating supports corrosion resistance and a durable exterior. Oil-quenched heat treatment strengthens the core for long-term professional service. Permanently stamped size markings improve identification and tool organization. Manufactured to meet or exceed ANSI standards, this impact socket is designed for professional technicians and heavy, repeat use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.