Shop GENIUS TOOLS
Create Account
3/8in Dr. 3/4in Impact Socket
- Mfr # 393024
- Zoro # G023583419
product price:Â
$
3.13
/ea
Sold in multiples of 2 for
$6.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 393024
- Zoro #
- G023583419
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 3/4 Inch Size 3/8 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 393024 Impact Socket This 3/4in 6-point impact socket is built for controlled torque transfer on stubborn fasteners. With a 3/8in drive and a 32mm (1.26in) overall length, it fits compact setups while maintaining a solid working profile for professional hand tool use. Stamped size markings support fast identification in a busy toolbox, and the heat-treated construction with oil quenching is designed for long-term durability. A matte black oxide coating adds a tough exterior, and the socket meets or exceeds ANSI standards for dependable performance. Key Benefits 6-point impact design helps reduce rounding and improves fastener engagement. 3/8in drive with 3/4in size covers common service and repair needs. 32mm (1.26in) overall length balances access and controlled handling. Heat treated through oil quenching for a durable exterior and strong core. Matte black oxide coating supports durability in demanding shop environments. Stamped size markings stay readable for quick, permanent identification. SKU 393024 is designed and made for professional technicians and built for a lifetime of heavy use. It focuses on secure fit, clear identification, and robust construction details that matter in impact applications, helping keep your socket set consistent and reliable across repeated jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.