Shop GENIUS TOOLS
Create Account
1/2in Dr. 36mm (12pt.) Thin Wall Impact Socket
- Mfr # 453836
- Zoro # G323583768
original price:Â $18.15 , new price: $14.86 , 18 percent off
new price:Â
$
14.86
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 453836
- Zoro #
- G323583768
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 36mm 1/2 Inch Drive 12-Point Thin Wall CR-Mo Steel - 453836 Impact Socket This 36mm thin wall impact socket is built for tight-clearance fastening where a standard impact socket may be too bulky. The 12-point profile helps seat securely on compatible fasteners while supporting efficient torque transfer during impact use. Manufactured from Chromium Molybdenum alloy steel (CR-Mo) and finished with a matte black oxide coating, it combines strength with corrosion resistance. The socket is heat treated through oil quenching for a durable exterior and a tough inner core suited to professional service. Key Benefits Thin wall design improves access in tight clearances and confined spaces. 36mm, 12-point profile promotes a secure fit and stable engagement. 1/2 inch drive size suits common impact tools and professional setups. CR-Mo alloy steel construction supports high strength and long durability. Oil-quenched heat treatment increases toughness for repeated heavy use. Matte black oxide coating adds corrosion resistance and reduces surface wear. Permanently stamped size marking speeds identification and tool organization. Overall length is 48mm (1.89 inches), helping keep the socket compact while maintaining the specified drive and size.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.