Shop GENIUS TOOLS
Create Account
1/2in Dr. 26mm(12pt.) Thin Wall Impact Socket
- Mfr # 453826
- Zoro # G623584144
original price:Â $8.53 , new price: $7.68 , 9 percent off
new price:Â
$
7.68
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 453826
- Zoro #
- G623584144
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 26mm 1/2 Inch Drive Thin Wall 12-Point CR-Mo Steel - 453826 Impact Socket This 26mm thin wall impact socket (SKU: 453826) is built for professional hand tool work where clearance is limited and fastener engagement matters. The 12-point profile helps seat securely on compatible fasteners while the thin wall design improves access in tighter spaces. Manufactured from Chromium Molybdenum Alloy Steel, it is designed for high strength, durability, and anti-corrosion performance. The socket is heat treated through oil quenching and finished with a matte black oxide coating to support long-term service life under heavy use. Key Benefits Thin wall 26mm design helps reach fasteners in tighter clearances. 12-point opening supports secure engagement and efficient torque transfer. 1/2 inch drive with 44mm overall length for compact handling. Chromium Molybdenum Alloy Steel construction for high strength and durability. Oil-quenched heat treatment builds a tough exterior and strong inner core. Matte black oxide coating helps resist corrosion and surface wear over time. Permanently stamped size marking makes identification fast and reliable. The combination of thin wall access, durable CR-Mo steel, and permanent size stamping supports consistent, organized work across demanding service environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.