Shop GENIUS TOOLS
Create Account
3/8in Dr. 3/4in Impact Swivel Socket
- Mfr # 380028
- Zoro # G523579790
original price:Â $14.39 , new price: $12.95 , 10 percent off
new price:Â
$
12.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380028
- Zoro #
- G523579790
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Swivel Impact Socket 3/4 Inch Size 3/8 Inch Drive Heavy Duty Chrome Molybdenum Steel - 380028 Impact Swivel Socket SKU: 380028. This 3/8 inch drive, 3/4 inch swivel impact socket is built for angled access where straight sockets can't maintain engagement. The swivel head supports a wider working range in tight, hard-to-reach areas while keeping the fastener centered and the tool stable. Designed for long-term shop use, it features clear, permanent size identification and a compact 53mm (2.09 inch) overall length for better clearance around surrounding components. The socket is made from Chromium-vanadium Steel Alloy and finished with a matte black oxide coating after heat treatment through oil quenching. Key Benefits Swivel design provides full range of motion for tight, hard-to-reach areas. 3/8 inch drive with 3/4 inch size fits common impact applications. 53mm (2.09 inch) overall length improves access in confined spaces. Chromium-vanadium Steel Alloy construction delivers high strength and durability. Oil-quenched heat treatment supports tough exterior and strong inner core. Matte black oxide coating helps resist corrosion and exterior wear. Stamped size markings stay readable for fast identification and organization. Engineered to meet or exceed American National Standards Institute requirements, this swivel impact socket is intended for professional technicians who need consistent performance under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.