Shop GENIUS TOOLS
Create Account
1 in Dr. 43mm Impact Socket
- Mfr # 847043
- Zoro # G025062172
product price:Â
$
32.36
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 847043
- Zoro #
- G025062172
- UPC #
- 193016835510
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 43mm Size 1 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 847043 Impact Socket This 43mm, 6-point impact socket is built for professional service work where consistent fit and high torque transfer matter. It uses a 1 in drive size and an overall length of 70mm (2.76 inches) for compatibility with heavy-duty impact setups. Made from Chromium Molybdenum Alloy Steel, the socket is designed for high strength, long wear, and anti-corrosive performance. A heat-treatment process with oil quenching and a matte black oxide coating supports a tough exterior and strong inner core for sustained professional use. Key Benefits 43mm 6-point design helps reduce fastener rounding under heavy load. 1 in drive size supports high-torque impact applications and larger fasteners. Chrome molybdenum alloy steel delivers strength, durability, and anti-corrosive properties. Heat treated through oil quenching for tough exterior and strong core. Matte black oxide coating helps protect the socket in demanding shop conditions. Permanently stamped size markings improve organization and quick identification. SKU 847043 is designed and made for professional technicians who depend on repeatable results and reliable fitment. With durable Cr-Mo construction, clear size identification, and a 6-point profile, it delivers the consistency expected in a professional hand tool impact socket used over a lifetime of heavy use.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.