Shop GENIUS TOOLS
Create Account
1/2in Dr. 19mm Impact Socket
- Mfr # 413819
- Zoro # G623580788
product price:Â
$
3.58
/ea
Sold in multiples of 2 for
$7.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 413819
- Zoro #
- G623580788
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 19mm 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 413819 Impact Socket This 19mm, 6-point impact socket is built for consistent torque transfer with a secure fastener fit. The 1/2 inch drive size and compact 38mm (1.5 inches) overall length help it work efficiently in tighter areas while staying compatible with common impact tools. Made from Chromium-vanadium steel alloy for high strength and anti-corrosive performance, it is designed for professional technicians who need durability under repeated heavy use. Permanent, stamped size markings support faster identification and cleaner tool organization. Key Benefits 6-point 19mm impact design helps reduce rounding and improves fastener engagement. 1/2 inch drive fits a wide range of impact wrenches and ratchets. 38mm overall length improves access in confined spaces and tight assemblies. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive properties. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating resists wear while maintaining a professional working finish. Size is stamped for permanent, quick identification during storage and daily use. It is a professional-grade socket designed to perform reliably over a lifetime of demanding shop use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.