Shop GENIUS TOOLS
Create Account
#5 Spline Drive 2 1/8in Deep Impact Socket
- Mfr # 569568
- Zoro # G923582888
original price:Â $99.83 , new price: $89.85 , 10 percent off
new price:Â
$
89.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 569568
- Zoro #
- G923582888
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 2 1/8 Inch Spline, #5 Drive, Chrome Molybdenum Steel, Heavy Duty - 569568, Deep Impact Socket This #5 spline drive deep impact socket is built for high-torque impact work where strength, fit, and consistent performance matter. Its deep profile and 110mm (4.33 inch) overall length help reach fasteners while keeping stable engagement under load. Manufactured from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties. Heat treating through oil quenching and a matte black oxide coating create a tough exterior with a strong inner core for long-term professional use. Key Benefits #5 spline drive deep impact socket handles demanding high-torque impact applications. 110mm (4.33 inch) overall length balances access, reach, and tool control. Chromium Molybdenum Alloy Steel construction delivers strength, durability, and anti-corrosive protection. Oil-quenched heat treatment supports a durable exterior and strong inner core. Matte black oxide coating helps resist wear in heavy-duty professional environments. Permanently stamped size markings support quick identification and organized tool storage. SKU 569568 is designed and made for professional technicians who need dependable impact-socket performance over a lifetime of heavy use. The combination of CR-Mo strength, deep reach, and clear size identification supports efficient work while maintaining durability and reliability in demanding shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.