3/8in Dr. 35 Piece Metric Hand Socket Set

  • Mfr # EU-335M
  • Zoro # G023583525
product price: 
$
74.78
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EU-335M
Zoro #
G023583525
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Socket Set 35 Piece Metric Deep Hand Sockets 3/8 Inch Drive High-Strength Steel - EU-335M Deep Metric Socket Set SKU: EU-335M. This 35-piece 3/8in drive metric deep hand socket set is built for organized, repeatable fastening work where consistent sizing and reach matter. It combines standard and deep sockets with core drive accessories to cover common metric hardware without constant tool changes. Made from chromium-vanadium steel alloy for strength, durability, and anti-corrosive properties, the set is designed for professional technicians and long-term heavy use. Key Benefits Includes both standard and deep metric sockets for flexible fastener engagement. 3/8in drive format balances access, control, and torque handling in tight spaces. Extension bars help reach recessed fasteners without awkward hand positioning. Universal joint supports angled access around obstacles and offset fasteners. Quick-release ratchet handle enables faster socket swaps and secure retention. Chromium-vanadium steel alloy improves strength and corrosion resistance over time. Organized case layout keeps sizes visible and reduces missing-tool downtime. What's Included 15 Sockets: 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22mm 15 Deep Sockets: 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22mm 2 Extension Bars: 150mm and 250mm 1 Universal Joint 1 Sliding T-Handle 1 Quick Release Ratchet Handle This set is a practical choice for maintaining a consistent 7-22mm metric range in both standard and deep profiles. With the included extensions, universal joint, sliding T-handle, and quick-release ratchet, it supports efficient work patterns while keeping components protected and easy to inventory between jobs.

Ratings & reviews