Shop GENIUS TOOLS
Create Account
3/8in Dr. 10mm Plain Slotted Head Driver 60mmL
- Mfr # 3460P10
- Zoro # G823579919
product price:Â
$
10.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3460P10
- Zoro #
- G823579919
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Head Driver 10mm Plain Tip 3/8 Inch Drive 60mm Length Durable Construction - 3460P10 slotted impact bit socket This 3/8in drive slotted head driver is built for consistent fit and controlled torque when using a 10mm plain slotted tip. The 60mm overall length helps maintain access and leverage where compact bit sockets are preferred. Made from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. A matte black oxide coating and oil-quenched heat treatment support a tough exterior and durable core for long-term professional use. Key Benefits 1.6 x 10.0mm slotted impact bit socket for accurate, stable engagement. 3/8in drive interface fits common ratchets and impact-ready drive tools. 60mm overall length supports reach and control in tighter working areas. Chromium Molybdenum Alloy Steel delivers strength with anti-corrosive resistance. Oil-quenched heat treatment improves core durability for repeated heavy use. Matte black oxide finish adds surface protection and a professional, low-glare look. Stamped size markings enable fast identification and cleaner tool organization. Its material choice, heat treatment, and clear size stamping make it a dependable addition to any professional hand tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.