Shop GENIUS TOOLS
Create Account
3/8in Dr. M5 Triple Square Head Driver 52mmL
- Mfr # 3452T05
- Zoro # G123581551
original price:Â $8.59 , new price: $7.25 , 15 percent off
new price:Â
$
7.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3452T05
- Zoro #
- G123581551
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Head Driver M5 Size 3/8 Inch Drive 52mm Length Durable S2 Steel - 3452T05 Triple Square Impact Bit Socket SKU: 3452T05. This 3/8 inch drive triple square head driver is built for M5 fasteners and controlled, repeatable engagement. The 52mm overall length helps balance access and stability, while stamped size markings support faster identification during tool organization. Designed for professional technicians, the socket is engineered for long service life under heavy use. Heat treatment via oil quenching and a matte black oxide finish create a tough exterior with a strong core for reliable performance over time. Key Benefits M5 triple square impact bit socket profile supports secure, accurate fastener engagement. 3/8 inch drive format integrates easily with common ratchets and extensions. 52mm overall length helps reach tight areas without sacrificing control. Chromium molybdenum alloy steel construction provides strength and anti-corrosive protection. Oil-quenched heat treatment improves durability with a tough exterior and strong core. Matte black oxide coating helps resist wear while maintaining a professional appearance. Stamped size markings enable quick identification and more efficient tool organization. Built to meet or exceed ANSI standards, this professional-grade driver is intended for consistent shop-level use and dependable results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.