Shop GENIUS TOOLS
Create Account
3/8in Dr. 5/16in Hex Head Driver 52mmL
- Mfr # 365210
- Zoro # G723578753
original price:Â $9.69 , new price: $8.16 , 15 percent off
new price:Â
$
8.16
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 365210
- Zoro #
- G723578753
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 5/16 Inch Size 3/8 Inch Drive 52mm Length Durable Steel Construction - 365210 Impact Bit Socket This 3/8in drive impact bit socket with a 5/16in hex head driver profile is built for high-torque fastening and service work where consistent fit and strength matter. The 52mm overall length (2.05in) helps maintain control in tight spaces while still providing usable reach. Manufactured from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties. The socket is heat treated for added strength and finished with a black oxide coating to better handle the demands placed on professional hand tools. Key Benefits 3/8in drive impact bit socket handles demanding, high-torque hex fastener applications. 5/16in hex head driver profile provides a secure, consistent engagement. 52mm (2.05in) overall length balances reach and control during service work. Chromium Molybdenum Alloy Steel construction supports strength, durability, and anti-corrosion performance. Heat-treated body helps resist wear under rigorous professional technician use. Black oxide coating adds protection suited for impact-rated tool environments. Permanently stamped size markings simplify identification and tool organization. Designed to meet or exceed ANSI standards, this impact hex head driver socket is built for reliability in daily shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.